Tool Bits
Availability
Type
Brand
Size
Length
Material
Price
Related Products
ToolSol® Professional Hand Tools are engineered for challenging applications. The new patent tool design for removing damaged hex bolts or hex screws. The 14pcs extractor bit set used with a standard bit driver (3/8" or 1/2") will remove up to 100% rounded off fasteners. Multi purpose design also installs new fasteners. Design includes a nylon cover on each socket, to avoid scratching alloy wheels. Features: Conveniently stored on a rail 14 pcs set: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 11mm, 12mm, 13mm Tested to ANSI and DIN standards
Features: Sturdy bit and screw holding magnet allows for screws to fit securely in place for easy use Includes complete tamperproof bit set in block TORX® bits included: T7, T8, T10, T15, T20, T25, T27, T30 and T40. Includes 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch and 3/16-Inch Fraction Hex bits Includes 2, 2.5, 3, 4 and 5 mm metric hex bits Includes 4, 6, 8, and 10 Spanner bits Includes 1, 2, 3 and 4 Tri-Wing® bits TORQ-SET® bits included: 6, 8 and 10 Includes 1/4-Inch square to 1/4-Inch hex adapter to drive sockets
Power through job after job with precision, durability, and control in every bit. Flex 1" PH2 Impact Driver Bits are engineered for optimal impact distribution, so no energy or effort goes to waste. Built for demanding applications, Flex impact-rated bits absorb torsion and torque at peak power, and specially constructed material composition optimizes hardness and strength for unrivalled bit life. All this comes packed in an IMPACKS bulk bit case with compression fit sides for customizable organization and easy accessibility in any case in the Stack Pack™ lineup. Features: Impact ...
ToolSol® Professional Hand Tools are engineered for challenging applications. The new patent tool design for removing damaged hex bolts or hex screws. The 14pcs extractor bit set used with a standard bit driver (3/8" or 1/2") will remove up to 100% rounded off fasteners. Multi purpose design also installs new fasteners. Design includes a nylon cover on each socket, to avoid scratching alloy wheels Features: Conveniently stored on a rail 7 pcs set: T10, T15, T20, T25, T27, T30 and T40 Tested to ANSI and DIN standards
Our SHOCKWAVE Impact Duty™ 54PC Driver Bit Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE™ is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits have CUSTOM ALLOY76™ for a customized steel and heat treatment per tip type to extend the life of the user's driver bits, providing up to 50X life versus other impact driver bits on the ...