Tool Bits
Size
View All Size
Length
View All Length
Material
Price
Most Relevant
Compare
1
1
Ships in 5 Business Days
Material
HSS
Size
3/8 in
Finish
Bright
Compare
1
1
$85.00
Sold in packages of 10 / $8.50 eaShips in 5 Business Days
Carbide Grade
C-5 & C-6
Compare
1
1
Ships in 5 Business Days
Carbide Grade
C-6
Material
HSS / Carbide Tip
Size
1/4 x 1/4 x 2 in
Direction of Rotation
Left Hand
Compare
1
1
Ships in 3 Business Days
Carbide Grade
C-2
Material
HSS / Carbide Tip
Size
1/2 x 1/2 x 3-1/2 in
Direction of Rotation
Right Hand
Compare
1
1
Ships in 5 Business Days
Carbide Grade
C-6
Material
HSS / Carbide Tip
Size
1/2 x 1/2 x 3-1/2 in
Direction of Rotation
Neutral
Compare
1
1
$55.00
Sold in packages of 10 / $5.50 eaShips in 5 Business Days
Carbide Grade
C-5 & C-6