Tool Bits
Availability
Brand
Length
Material
Type
Size
Price
Related Products
A carbide insert is a cutting tip used on a larger tipped tool whose shank is made of another material, usually carbon steel. This offers the benefits of a carbide cutting interface without the high cost and brittleness of making the entire tool out of carbide.
Greenlee® GSBSET3 Step Bit Set - #1,#4 & #9 Features: Durable split-point tip for fast, accurate material penetration Patented split-step design optimizes chip load for fast, smooth cutting, and more holes per charge Progressive cutting edges provide balanced aggression to maximize torque efficiency and minimize stalling Improved double flute design for superior chip evacuation, cutting speeds and tool life Three-flat shank for all 1/2" drill chucks Laser markings for quick, easy product and size identification Includes: GSB01 (1/2" bit) , GSB04 (7/8" bit), GSB09 (1-1/8" bit) and ...
Carbide Tipped Tool Bit This Tool Bit is a non-rotary cutting tool for use in metal lathes, shapers, and planers.
Right-hand tool rest for JET JBG-6/8 bench grinders. Metal. Attaches to right inner wheel guard. See model diagram for installation.
5pc Wiggler Set. 5pc 1/2" HSS Boring Bars. Drill drift. 3 Edge Finders. 1 Arbor (JT6 to r8). 1 Adapter R8 to MT3. 3/4 in Shank. 3/4 in Boring Head. 3 Hex Keys. 2-12 in Fly Cutter. 3/8 x 3 in Square Tool Bit. Blank RB Arbor. This authentic JET replacement part is designed specifically for your tool and guaranteed to perform to OEM specs.