Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB1622905

MPN #: 2590300

Import Diamond 5.5" Needle File Square Pattern Grit - 100, Coarse

Product Description
Delivers performance at a reasonable cost. For use on ultrahard materials. Available in fine grit, medium grit and coarse grit. Overall length is 51⁄2" (

PRICE
$6.10

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in

Product Details

StyleNeedle
TypeSquare
Cut TypeGrit - 100, Coarse
Package Quantity1
DescriptionNeedle Files - Square