x

Take 15% off your entire order!

Offer applied at checkout

Import Precision Boring Head Shank 7/8"-20 Thread, MT-3 Shank

Import Precision Boring Head Shank 7/8"-20 Thread, MT-3 Shank

Item #: WBB832761

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Boring Head Shank

This Shank is used to mount a Boring Head.

  • TYPE Precision Boring Head Shank
  • THREAD SIZE 7/8"-20
  • SHANK TYPE MT-3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import Precision Boring Head Shank 7/8"-20 Thread, MT-3 Shank

Import Precision Boring Head Shank 7/8"-20 Thread, MT-3 Shank

Item #: WBB832761

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant