Impulse Rubber Jackhammer Hose, Universal Coupler without Bend Restrictors, 3/4" ID x 50'L
Write a Review
|
Questions & Answers (0)
Product Description
Built to handle the toughest pneumatic demands, this 3/4" x 50' Red Rubber Jackhammer Hose is engineered for maximum durability and performance. Crafted from 100% high-grade rubber, it provides outstanding resistance to wear, abrasion, and harsh jobsite conditions. The universal claw fittings offer secure, leak-free connections with a wide range of air tools and compressors.
Designed for use in construction, demolition, and industrial environments, this jackhammer hose features a 300 PSI working pressure and a 4:1 safety factor, ensuring reliable operation even under intense load. With no bend restrictors, this hose remains highly flexible, offering unrestricted movement and easier routing in tight workspaces.
The hose's heavy-duty rubber construction ensures performance in extreme weather, maintaining flexibility from -40°F to +180°F. Whether you're on hot pavement or in freezing conditions, this hose stays pliable, kink-resistant, and safe to use.
Its bright red color enhances visibility for added safety on active job sites, reducing tripping hazards and improving equipment awareness. Trusted by professionals for its rugged build and no-nonsense performance, this jackhammer hose is a reliable solution for high-pressure air delivery where it's needed most.
Designed for use in construction, demolition, and industrial environments, this jackhammer hose features a 300 PSI working pressure and a 4:1 safety factor, ensuring reliable operation even under intense load. With no bend restrictors, this hose remains highly flexible, offering unrestricted movement and easier routing in tight workspaces.
The hose's heavy-duty rubber construction ensures performance in extreme weather, maintaining flexibility from -40°F to +180°F. Whether you're on hot pavement or in freezing conditions, this hose stays pliable, kink-resistant, and safe to use.
Its bright red color enhances visibility for added safety on active job sites, reducing tripping hazards and improving equipment awareness. Trusted by professionals for its rugged build and no-nonsense performance, this jackhammer hose is a reliable solution for high-pressure air delivery where it's needed most.
See price in cart
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 |
| Hose Inside Diameter | 3/4 in |
Product Details
| Material | Rubber |
| Color | Red |
| Manufacturers Part Number | RVJH3450R-1 |
| PSI | 300 psi |
| Brand | Impulse |