Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Alliance Hose & Rubber

Model # :WBB2411842

MPN #: HZR03830-02-MSP

Alliance Hose Rubber Snubber Hose 3/8" x 24" With 1/4" Male Swivel by Plug

Product Description
Alliance Hose Rubber Snubber Hose 3/8"x24" With 1/4" Male Swivel by Plug

Snubber hoses also known as whip hoses are short lengths of hose used to connect pneumatic tools to a main air line. Snubber hoses absorb shock and vibration from impact tools that could damage the main hose and quick connects.
  • Male ball swivel
  • 1/4" Industrial Plug
  • 300 PSI EPDM rubber hose
PRICE
$62.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Inside Diameter3/8 in

Product Details

Manufacturers Part NumberHZR03830-02-MSP
MaterialEPDM
BrandAlliance Hose & Rubber