OilShield® Rubber Farm Fuel Transfer Hose with Static Wire, 3/4" ID x 10'L
Write a Review
|
Questions & Answers (0)
Product Description
Meet the Oilshield® Rubber Farm Fuel Hose Assembly, engineered with RMA Oil Shield synthetic yarn for use with 110-volt "Electric" pumps, prioritizing safety and efficiency. With 2X Kink Resistance and exceptional flexibility down to -30¬∞F, it's ready for challenging conditions. This award-winning hose boasts an oil-resistant tube/cover construction and is spiral reinforced with synthetic yarn for added durability. What sets it apart is the built-in static wire, ensuring worry-free use. Trust the Oilshield® for a reliable, user-friendly solution for all your fuel transfer needs.
PRICE
$35.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 |
| Hose Inside Diameter | 3/4 in |
Product Details
| Material | Rubber |
| Color | Black |
| Manufacturers Part Number | OSFH3410 |
| PSI | 100 psi |
| Brand | OilShield |