Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166867

MPN #: 01054-SU

Sunlite® Incandescent Bulb with E12 Candelabra Base, 7W, 120V, Clear, Pack of 12

Product Description
Sunlite® lighting 12 pack classic incandescent petite C7 lamps deliver a beautiful beam of crystal clear light to any setting while only utilizing 7W of energy to produce a comfortable colored light. Ideal for a wide range of settings in part to not containing the hazardous chemical, mercury. Featuring a candelabra (E12) base, these lamps were meticulously designed to fit in a variety of applications. With an average lamp life of 2000 hours, these colored C7 light bulbs will add a great colorful and fun look to your home

Features:
  • Colored Incandescent Light - Incandescent bulbs provide flicker free light that are instant on at full brightness with no warm up time. These colored C7 light bulbs will add a great colorful and fun look to your home
  • Convenient 12 Pack - Save money when purchasing this handy 12-pack and have spare bulbs right when you need them
  • Applications - These C7 candelabra light Bulbs are often used night light lamps, and are also commonly used in decorative lighting fixtures, Christmas, party lights, and home decor
  • Dimmable - Adjust the light to suit your mood. When attached to a dimmer switch, these lamps can be adjusted from 100% to 1% and anywhere in between with no flickering
  • Mercury Free - These bulbs contain no mercury or other harmful chemicals making them safe for the environment. Bulb measures 2-1/16 inches length, 7/8 inches in diameter


PRICE
$9.10

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

BaseCandelabra (E12)

Product Details

Bulb Color FamilyClear
TypeIncandescent Bulb
Lamp Code7C7/CL/12PK
Average Life2000 hr
Wattage7 W
Voltage120 V
Package Quantity12
Manufacturers Part Number01054-SU
ShapeC7
BrandSunlite

Compliance & Certifications

ANSI BaseE12