Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166662

MPN #: 01315-SU

Sunlite® Incandescent Bulb with E17 Intermediate Base, 7W, 120V, Clear, Pack of 25

Product Description
Sunlite® 7C9/CL/25PK, Clear

Features:
  • 7-Watt. 120-Volt
  • 2000 Hours Average Lamp Life
  • 30 Lumens
  • Intermediate (E17) Base


PRICE
$15.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

BaseIntermediate (E17)

Product Details

Bulb Color FamilyClear
TypeIncandescent Bulb
Average Life2000 hr
Lamp Code7C9/CL/25PK
Wattage7 W
Voltage120 V
Package Quantity25
Manufacturers Part Number01315-SU
Lumens30
ShapeC9
BrandSunlite

Compliance & Certifications

ANSI BaseE17