Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166880

MPN #: 01056-SU

Sunlite® Incandescent Bulb with E12 Candelabra Base, 7W, 120V, Green, Pack of 12

Product Description
Sunlite® lighting 12 pack classic incandescent petite C7 lamps deliver a beautiful beam of crystal clear light to any setting while only utilizing 7W of energy to produce a comfortable colored light. Ideal for a wide range of settings in part to not containing the hazardous chemical, mercury. Featuring a candelabra (E12) base, these lamps were meticulously designed to fit in a variety of applications. With an average lamp life of 2000 hours, these colored C7 light bulbs will add a great colorful and fun look to your home

Features:
  • Colored Incandescent Light - Incandescent bulbs provide flicker free light that are instant on at full brightness with no warm up time. These colored C7 light bulbs will add a great colorful and fun look to your home
  • Compatibility - With an operating voltage of 120 volts, this bulb is compatible with the standard electrical systems found in most homes. This means you can easily install it without needing any special equipment or adapters
  • Applications - These C7 candelabra light Bulbs are often used night light lamps, and are also commonly used in decorative lighting fixtures, Christmas, party lights, and home decor
  • Dimmable - Adjust the light to suit your mood. When attached to a dimmer switch, these lamps can be adjusted from 100% to 1% and anywhere in between with no flickering
  • Mercury Free - These bulbs contain no mercury or other harmful chemicals making them safe for the environment. Bulb measures 2-1/16 inches length, 7/8 inches in diameter


PRICE
$9.10

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

BaseCandelabra (E12)

Product Details

Bulb Color FamilyGreen
TypeIncandescent Bulb
Lamp Code7C7/G/12PK
Average Life2000 hr
Wattage7 W
Voltage120 V
Package Quantity12
Manufacturers Part Number01056-SU
ShapeC7
BrandSunlite

Compliance & Certifications

ANSI BaseE12