Sunlite® Incandescent Bulb with E17 Intermediate Base, 7W, 120V, Blue, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® 7 watt incandescent intermediate based C9 colored night light bulb works with most 120 volt lighting fixtures, will last for an average of 2000 hours. This bulb emits a soft blue light that looks great whenever a colored light is needed. Incandescent lighting is commonly used for decorative, office, residential, commercial and special purpose lamps. These bulbs are also great for decorative and special purpose lighting applications.
PRICE
$15.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Base | Intermediate (E17) |
Product Details
| Bulb Color Family | Blue |
| Type | Incandescent Bulb |
| Lamp Code | 7C9/B/25PK |
| Average Life | 2000 hr |
| Wattage | 7 W |
| Voltage | 120 V |
| Package Quantity | 25 |
| Manufacturers Part Number | 01290-SU |
| Shape | C9 |
| Brand | Sunlite |
Compliance & Certifications
| ANSI Base | E17 |