Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166937

MPN #: 40974-SU

Sunlite® LED S14 Colored String Filament Light Bulb, E26 Base, 2W, Transparent Green, Pack of 6

Product Description
Shop Sunlite® for all of your S14 string light and sign light bulbs. This line of LED S14 bulbs have a sleek transparent Edison look with glass colored in amber, black, blue, green, orange, purple, red and yellow. These colored string light bulbs will add a great colorful and fun look when paired together or a beautiful themed look when all one color.

Features:
  • Sunlite® LED filament transparent sign bulb combines vintage elegance with the latest in LED technology. It produces a beautiful bright light while saving energy
  • Its clear glass bulb and beautiful sign design will complete any chandelier, wall sconce or ornamental lights
  • This dimmable lamp uses 2 watts 25W equivalent, produces a Green color and a long lasting 15000 hour lamp life
  • It is UL listed safety for damp locations
  • Its simple screw in medium screw E26 base can be easily installed without tools. Replaces your typical incandescent, halogen, or compact fluorescent lamp
  • For Party Decoration, Holiday Lighting


PRICE
$28.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-7/16 in
Width1-11/16 in
Height1-11/16 in
Weight0 lbs
BaseMedium Screw (E26)
Diameter1-11/16 in

Product Details

TypeLED Light Bulb
Average Life15000 hr
For Use With"Chandelier, Wall Sconce"
Wattage2 W
Voltage120 V
DimmableYes
MaterialGlass
DescriptionLED S14 Colored String Light Bulb
Package Quantity6
Manufacturers Part Number40974-SU
Incandescent Equivalent25 W
Lamp TypeFilament Colored Series
ShapeS14
BrandSunlite

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL Listed