Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bayco

Model # :WBB790697

MPN #: SL-101A

BAYCO Replacement Handle for Incandescent Trouble Light - Pkg Qty 6

Product Description
Bayco® Incandescent Handle SL-101A, Yellow

Features:
  • Replacement Handle Switch Assembly
  • Fits 450 & 840 incandescent reel models
PRICE
$54.00  Sold in packages of 6 / $9.00 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width1-1/2 in
Depth4 in
Height10-1/2 in
Weight2 lbs

Product Details

TypeAccessory
ColorYellow
OutletYes
Voltage120 V
Package Quantity6
DescriptionReplacement Handle
Manufacturers Part NumberSL-101A
BrandBayco