- Ergonomic Design
- Unique 90 Degree Cord Swivel -Pivots Cord For Hands Free Stand Up Use
- Galvanized Metal Lamp Shield w/Rubber Tipped Hang Hook
- Polarized Plug w/12amp Grounded Receptacle on handle
- Flame Retardant Polypropylene Handle
- Up To 75w Incandescent (Bulb Not Included)
BAYCO Incandescent Trouble Light - 25' 16/3 Metal Cage with Tap - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$239.70 Sold in packages of 6 / $39.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/4 in |
| Width | 5 in |
| Depth | 13-1/4 in |
| Height | 6 in |
| Weight | 5 lbs |
| Cord Length | 25 ft |
| Gauge | 16/3 ga |
Product Details
| Type | Work Light |
| Cord Jacket | SJT |
| Color | Yellow |
| Amperage | 12 A |
| Voltage | 120 V |
| Outlet | Yes |
| Description | Metal Cage Trouble Light |
| Watts | 75 W |
| Package Quantity | 6 |
| Manufacturers Part Number | SL-425A |
| Number of Outlets | 1- 12 amp single outlet on handle |
| Brand | Bayco |