Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mason Industries

Model # :WBB573502

MPN #: GN 3x14

Stainless Steel Braided Hoses With Grooved Nipple 3 x 14

Product Description
Metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress. Hoses are manufactured from annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid. The corrugations are very close pitched for maximum flexibility. Type GN has carbon steel grooved fittings on each end.

PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Weight6 lbs
Live Length8 in
Diameter3 in
Max Lateral offset1/4 in

Product Details

Corrugations per Foot46
Material304 Stainless Steel
Manufacturers Part NumberGN 3x14
PSI280 psi
Max Temperature850 °F
Fitting TypeCarbon Steel Grooved Fittings
BrandMason Industries