Advantus® Index Card Holder, 3" x 5", Black - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Hold cards securely. Have built-in ridges to keep cards standing. Stackable design. Ideal for office or home use. Size small 3" x 5". Black.
PRICE
$23.40 Sold in packages of 6 / $3.90 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 5-1/2 in |
| Height | 3 in |
Product Details
| Style | Card Holder Case |
| Type | Index Card Storage |
| Material | Plastic |
| Package Quantity | 1 Each |
| Description | 3" x 5" Index Card Holder |
| Color | Black |
| Manufacturers Part Number | 74806 |
| Brand | Advantus |