Advantus® Index Card Holder, 5" x 8", Black - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Hold cards securely. Have built-in ridges to keep cards standing. Stackable design. Ideal for office or home use. Size medium 5" x 8". Black.
PRICE
$24.30 Sold in packages of 3 / $8.10 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 9 in |
| Height | 5-1/2 in |
Product Details
| Style | Card Holder Case |
| Type | Index Card Storage |
| Material | Plastic |
| Package Quantity | 1 Each |
| Description | 5" x 8" Index Card Holder |
| Color | Black |
| Manufacturers Part Number | 83369 |
| Brand | Advantus |