Advantus® ID Badge Holder w/Convention Neck Pouch, Horizontal, 4-3/4" x 4-1/8", Black, 12/PK
Write a Review
|
Questions & Answers (0)
Product Description
Badge ID holders feature a nylon convention pouch to display identification cards as well as offer additional storage. Back features two pockets: one open and one zippered to store credit cards or other items. Adjustable 48" cord. Insert Width: 4 3/4"; Insert Height: 4 1/8"; Orientation: Horizontal; Color(s): Black.
PRICE
$75.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-3/4 in |
| Height | 4-1/8 in |
Product Details
| Type | Badge Holder |
| Package Quantity | 12/Pack |
| Description | ID Badge Holder w/Convention Neck Pouch |
| Color | Black |
| Manufacturers Part Number | 75452 |
| Brand | Advantus |