Avery® Self-Adhesive Index Tabs with Printable Inserts, 1" Width, Clear, 25 Tabs/Pack
|
Questions & Answers (0)
Product Description
Make sure you swim easily through a sea of data. Organize your work and make specific pages easier to find with these Index Tabs with Printable Inserts. Tab pages for handy reference later, so you can find information in documents and catalogs more quickly and easily. Use free easy-to-use templates from Avery Design & Print to customize the tabs and then print. The self-adhesive tabs stick permanently to your pages to help you swiftly find your place again and again. Float through every situation with ease and enjoy the ride. Handwrite or print inserts for laser and inkjet printers.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$6.60
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
Product Details
| Style | Self-Sticking |
| Type | Tab Divider |
| Tabs per Set | 25 Tabs/Pack |
| Material | Plastic |
| Package Quantity | 1 Set |
| Description | Self-Adhesive Index Tab |
| Color | Clear |
| Manufacturers Part Number | 16221 |
| Tab Position | Self-Sticking |
| Brand | Avery |