✓ Ideal for indoor or outdoor use
✓ Made of flame-retardant, reinforced polyvinyl
✓ 25'L ducting for 20" flange
Easily convert a blower fan to an exhaust fan with this Global Industrial Flexible Ducting. Made from 2-ply polyvinyl, this ducting is flame retardant and designed to withstand temperatures from -20° to 180°F. This product includes a quick-connect coupling for easy blower attachment. Limited 1-Year Warranty.
Global Industrial
Model # :WB604191
Global Industrial Indoor/Outdoor Flexible Duct, 20"Dia. x 25'L, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$225.95
1
1
Available on or around 10/06/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Diameter | 20 in |
Product Details
| Assembly Required | No |
| Material | PVC |
| Description | Indoor/Outdoor Flexible Duct |
| Features | Flame Retardant |
| Color | Yellow |
| For Use With | Global Industrial Air Scrubber 604153 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |