Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB670515

Global Industrial™ Indoor Vertical Fat Tire Bike Rack, 4 Bike Capacity, Black

Product Description
✓ Vertical mount occupies less space.
✓ 4 fat tire bike mounts to hold up to 4 traverse-heavy bikes.
✓ Non-lockable design allows quick bike mounting and retrieval.

Tougher bikes with thicker tires need tougher storage mounts. Use the Global Industrial™ Indoor Vertical Bike Rack with 4 Fat Bike Mounts to keep fat-tired bikes out of the way while remaining in a stable, upright position. Whether it's a basement or storage shed, this bike rack answers the demand for convenient indoor fat bike storage. The indoor bike rack requires 7' ceiling height and features a staggered design that minimizes handlebar interference. Anchor bolts not included. 1 Year Limited Warranty on rack frame only. Rack dimensions are: 72"W x 45"D x 84"H. Individual mount dimensions are: 5-1/8" W x 7-1/2" D x 59-1/10" H.

  • Bike rack features a flange type mount for firm stability.
  • Entire set is made of durable steel construction and coated in a traditional black finish.
  • PROMOTIONAL PRICE
    $439.00

    was $549.00
    Save $110.00 (20%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length45 in
    Width72 in
    Depth45 in
    Height84 in
    Weight114 lbs
    Bike Spacing13"

    Product Details

    Assembly RequiredYes
    TypeSingle Sided Bike Rack
    ColorBlack
    Mounting LocationFlange
    Capacity4 Bikes
    MaterialSteel
    Manufacturers Part Number670515
    BrandGlobal Industrial

    Warranty

    Warranty1 yr