Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB442804GBK

Global Industrial™ U-Rack Bike Rack, 2-Bike Capacity, Below Ground Mount, Black

Product Description
✓ Holds up to 2 bikes in the upright position when used alone
✓ Made using 1-5/8"" diameter x .098 thick tubular steel
✓ Flange Mount allows floor anchoring in existing cement

The Global Industrial ™ U-Rack Bike Rack offers convenient bike parking for up to 2 bikes outside any commercial space. Perfect for schools, college campus buildings, libraries, and similar areas where bicycle parking is common. This contemporary-style storage rack holds up to 2 bikes in the upright position when used alone. Small 2-bike capacity allows for creative arrangement when using multiple quantities of the same type of bike rack. Storage rack is made to last using 1-5/8"" diameter x .098 thick tubular steel. Powder coat finish. Flange Mount allows floor anchoring in existing cement.

PRICE
$215.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
215.95
Buy 3 units - 5 units
205.95Save $10.00 (5%)
Buy 6+ units
199.95Save $16.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/2 in
Width1-5/8 in
Height34 in
Weight12.2 lbs
Tube Diameter1-5/8 in

Product Details

Assembly RequiredYes
TypeU-Bike Rack
ColorBlack
Mounting LocationBelow Ground
Capacity2 Bikes
MaterialSteel
Manufacturers Part Number442804GBK
BrandGlobal Industrial