Global Industrial
Model # :WB670353GY
Global Industrial Deluxe Wave Bike Rack, 7-Bike Capacity, Flange Mount, Gray
Write a Review
|
Questions & Answers (0)
Product Description
✓ Holds up to 7 bicycles
✓ Fully welded, one-piece rack is easy to install
✓ Circular flange mount ensures a secure and tight seal
Save space on bike storage with the Global Industrial Deluxe Wave Bike Rack. The sleek design is constructed with durable, zinc-rich, steel with a powder coat finish and is built to withstand the outdoor elements. Zinc alloy provides a perfect surface for powder coating and forms an excellent bond, while the zinc plating is corrosion-resistant. The rack has a high-temperature tolerance-up to 120° Fahrenheit-while increasing the metal's life expectancy. The 7" diameter circular flange mount and 1/2" diameter mounting holes make it easy to install the rack almost anywhere. Ideal for use outside of educational facilities, parks, and multi-family housing units. No assembly required. 1-Year Limited Warranty.
✓ Fully welded, one-piece rack is easy to install
✓ Circular flange mount ensures a secure and tight seal
Save space on bike storage with the Global Industrial Deluxe Wave Bike Rack. The sleek design is constructed with durable, zinc-rich, steel with a powder coat finish and is built to withstand the outdoor elements. Zinc alloy provides a perfect surface for powder coating and forms an excellent bond, while the zinc plating is corrosion-resistant. The rack has a high-temperature tolerance-up to 120° Fahrenheit-while increasing the metal's life expectancy. The 7" diameter circular flange mount and 1/2" diameter mounting holes make it easy to install the rack almost anywhere. Ideal for use outside of educational facilities, parks, and multi-family housing units. No assembly required. 1-Year Limited Warranty.
PRICE
$449.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68 in |
| Width | 7 in |
| Height | 36 in |
| Weight | 28.2 lbs |
| Tube Diameter | 2-3/8 in |
Product Details
| Assembly Required | No |
| Type | Wave Bike Rack |
| Color | Gray |
| Mounting Location | Circular Flange |
| Capacity | 7 Bikes |
| Material | Steel |
| Manufacturers Part Number | 670353GY |
| Brand | Global Industrial |