Fastpipe® Industrial 3" O-Ring & Bite Ring
Write a Review
|
Questions & Answers (0)
Product Description
10 Pack of Black O-rings and Stainless Steel Bite Rings For Fastpipe® Fittings Only.
PRICE
$11.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Hose Inside Diameter | 3 in |
Product Details
| Material | Stainless Steel |
| Description | O-Ring & Bite Ring |
| Color | Multi-colored |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | FI7076 |
| PSI | 190 psi |
| Brand | Fastpipe |