Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fastpipe

Model # :WBB3183964

MPN #: FI7000

Fastpipe® Industrial 3" Aluminum Pipe, 19-3/16'L

Product Description
Features:
  • Blue aluminum pipe (19' 2")
  • Ships truck freight
  • Non returnable


PRICE
$209.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length230 in
Hose Inside Diameter3 in
Hose Outside Diameter3-1/8 in

Product Details

Made in the USAYes
MaterialAluminum
DescriptionPipe
ColorBlue
Working Pressure Rating190 psi
Manufacturers Part NumberFI7000
PSI190 psi
BrandFastpipe