- Lug style fitting 4"-6"
- (2) FI9002 Additional union fittings required for installation
- Use with rigid aluminum
- Diecast aluminum alloy; Nitrile seal; Fitting is powder coated
- Requires lugging tool for installation
Fastpipe® Industrial 6" Butterfly Inline Valve
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,149.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Hose Inside Diameter | 6 in |
Product Details
| Material | Aluminum Alloy |
| Description | Butterfly Inline Valve |
| Color | Gray |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | FI9999 |
| PSI | 190 psi |
| Brand | Fastpipe |