1/2 Female NPT Outlet, front side
Includes
- Wall Block M81010
- 50120 - Drain valve
- 50136 - 1/2" Brass plug
- M7510-Spacer - Spacer Plate
- Either F2018 or F1018 Threaded male adapter
Weights & Dimensions
| Length | 7 in |
| Hose Inside Diameter | 3/4 in |
Product Details
| Material | Brass |
| Description | Single Port Outlet Kit |
| Color | Multi-colored |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F1014 |
| PSI | 190 psi |
| Brand | Fastpipe |