The Industrial Air IV9919910 10 HP 230V 120 gallon Baldor powered vertical commercial air compressor will provide you with one of the most versatile and useful forms of energy available. With an air compressor you can complete your construction, maintenance, automotive repair, hobby, and craft projects faster than with traditional tools. The patented cast iron flywheel features large, extended fins improve pump cooling & lower RPMs. The 120 gallon ASME tank offers enough power to operate more than 1 tool at a time. The unique metal belt guard design improves pump cooling by as much as 60% over other designs. Features 2 year limited factory warranty. Purchase & use of maintenance kit doubles the pump warranty.
Industrial Air 10 HP 120 Gallon Horizontal Two Stage Air Compressor, 230V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,999.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28.5 in |
| Width | 74 in |
| Height | 56.5 in |
| Weight | 896 lbs |
| Tank Size | 120 gal |
| Tank Outlet | 3/4" |
Product Details
| Oil Type | 30W Non-Detergent |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Yes |
| Max PSI | 175 psi |
| Start Type | Electric |
| Material | Cast Iron and Steel |
| Phase | 3 |
| Tank Orientation | Horizontal |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | IH9919910 |
| Pump Type | Two Stage |
| Low Oil Shutoff | No |
| Brand | Industrial Air |
| CFM | 35.0 CFM at 100 PSI; 33.6 CFM at 175 PSI CFM |
| Horsepower | 10 RHP HP |
| Color | Black |
| Style | Horizontal |
| Voltage | 230 V |
| Description | 120 Gal. 10 HP Two Stage Air Compressor |
| Fuel Type | Electric |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL-CSA-ASME |