Industrial Air 20 Gallon compressor features a cast-iron, V-twin cylinder and oil-lubricated pump for great performance. The compressor features a thermally stable cast-iron cylinder body, an aluminum head and a machined cast iron valve plate for durability. Pneumatic tires allow for easy portability.
Industrial Air 20 Gallon Single Stage Portable Electric Air Compressor
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$849.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34.25 in |
| Width | 23.25 in |
| Height | 35.5 in |
| Weight | 159 lbs |
| Tank Size | 20 gal |
| Tank Outlet | 3/8" |
Product Details
| Oil Type | 30W Non-Detergent |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Yes |
| Max PSI | 135 psi |
| Start Type | Electric |
| Material | Cast Iron and Steel |
| Phase | 1 |
| Tank Orientation | Horizontal |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | IP1682066.MN |
| Pump Type | Single Stage |
| Low Oil Shutoff | No |
| Brand | Industrial Air |
| Type | Portable |
| CFM | 6.2 CFM |
| Horsepower | 1.6 HP |
| Color | Black |
| Style | Horizontal |
| Voltage | 120 V |
| Description | 20 Gal. Portable Electric Air Compressor |
| Fuel Type | Electric |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL-CSA |