SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ebac Industrial Desiccant Dehumidifier, 16 Amps, 6200 Watt, 220V, 231 Pints

Ebac Industrial Desiccant Dehumidifier, 16 Amps, 6200 Watt, 220V, 231 Pints

Item #: WBB1222399

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12,419.00

$2,069.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Ebac Industrial Desiccant Dehumidifier, 8 Amps, 6200 Watt, 460V, 231 Pints

Ebac Industrial Desiccant Dehumidifier, 8 Amps, 6200 Watt, 460V, 231 Pints

Ebac Industrial Desiccant Dehumidifier, 7.5 Amps, 800 Watt, 110V, 36 Pints

Ebac Industrial Desiccant Dehumidifier, 7.5 Amps, 800 Watt, 110V, 36 Pints

Ebac Industrial Desiccant Dehumidifier, 15 Amps, 11800 Watt, 460V, 562 Pints

Ebac Industrial Desiccant Dehumidifier, 15 Amps, 11800 Watt, 460V, 562 Pints

Global Industrial® Commercial Dehumidifier w/ Humidistat, 115V, 110 Pints

Global Industrial® Commercial Dehumidifier w/ Humidistat, 115V, 110 Pints

Global Industrial™ Low Grain Refrigerant Dehumidifier w/ Pump, 120V, 250 Pints

Global Industrial™ Low Grain Refrigerant Dehumidifier w/ Pump, 120V, 250 Pints

Dri Eaz® Low Grain Dehumidifier w/Humidistat, 115V, 240 Pints

Dri Eaz® Low Grain Dehumidifier w/Humidistat, 115V, 240 Pints

Ebac Wall Mounted Dehumidifier w/Pump, 7 Amps, 294 CFM, 115V, 95 Pints

Ebac Wall Mounted Dehumidifier w/Pump, 7 Amps, 294 CFM, 115V, 95 Pints

Ebac Versatile Workhorse Dehumidifier w/Hours Run Meter, 1090 Watt, 110V, 97 Pints

Ebac Versatile Workhorse Dehumidifier w/Hours Run Meter, 1090 Watt, 110V, 97 Pints

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dehumidifiers are required wherever there is a need to lower the humidity level to prevent corrosion, mold growth and condensation or maintain a low humidity condition during manufacture, packaging or storing of hygroscopic products. 1 Year Limited Warranty on parts and 3 years on the sealed refrigeration system. Comes with 10 fan speed settings and depending on CFM measurements taken at the duct outlets to set desired moisture extraction unit can provide high extraction 231, deep drying 205 or high efficiency 184 pints per day.

Weights & Dimensions

  • Depth 23 in
  • Width 28 in
  • Height 40 in
  • Weight 170 lbs

Product Details

  • CFM Medium 410 CFM
  • Voltage 220 V
  • Number of Speeds 10
  • Pints/Day Dehumidification 231
  • Controls On/Off
  • CFM High 883 CFM
  • AHAM Rated Capacity @ 80°F/60% Rh 231 PT
  • Watts High 6200 W
  • Amps High 16 A
  • Material Steel
  • CFM Low 95 CFM
  • Decibels 67
  • Max Temperature 104 °F
  • Hertz 60 Hz
  • Manufacturers Part Number DD700 220V
  • Color Family Gray
  • Min Temperature -4 °F

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications CE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ebac Industrial Desiccant Dehumidifier, 16 Amps, 6200 Watt, 220V, 231 Pints

Ebac Industrial Desiccant Dehumidifier, 16 Amps, 6200 Watt, 220V, 231 Pints

Item #: WBB1222399

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant