Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3177220

MPN #: BA9-1015771

Baileigh Industrial® DP-2012F-HD-V3 Floor Standing Drill Press, 2 HP, 1-Phase, 220V

Product Description
Need more capacity from your Drill Press? Well take a look at the DP-2012F-HD-V3 Floor Drill Press to see if it will fit your needs. This mammoth has a 20" swing and a cast iron 16.5"x 18.5" oversized table and can handle just about anything that you can throw at it. The 3.6" diameter column and 24" x 16-1/2" cast iron base make for one rigid structure.

Features:
  • Drilling Capacity: 1-1/4"
  • Runs on 220-volt single phase power
  • Turns the MT4 spindle to 3200 RPMs
  • The range of speeds is done using six pulleys that give the DP-2012F-HD-V3 12 spindle speeds
  • It also includes a drill chuck that can opens to a maximum of 3/4"
  • LED Worklight
  • Baileigh® machines are covered by 1-Year Parts Warranty


PRICE
$2,199.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Weight390 lbs
Table Size (L x W)16-1/2 x 18-1/2 in
Swing20 in
Column Diameter3-5/8 in
Spindle Travel4-3/4 in
T-Slots Number And Size3 & 5/8 in
Base Dimensions24 x 16-1/2 in
Max Spindle Distance to Table26 in

Product Details

TypeFloor Standing Drill Press
Number of Spindle Speeds12
StyleFloor
Motor Voltage220 V
Range of Spindle Speeds220 - 3,200 rpm
Phase1
Manufacturers Part NumberBA9-1015771
Motor Horsepower2 HP
Spindle TaperMT-4
BrandBaileigh Industrial

Warranty

Warranty1 yr