Viking - Tapping Arm w/700 RPM Motor, 63" Arm - VT700
Write a Review
|
Questions & Answers (0)
Product Description
Viking - Tapping Arm w/700 RPM Motor, 63" Arm - VT700
Viking Pneumatic Tapping Arms are ideal for all general purpose tapping from small to medium size taps in mild steel. The arm is equipped with lubricated for life bearings at all of the swivel points and provides "weightless" operation and permits the operator to bring the tap to the hole with ease.
Viking Pneumatic Tapping Arms are ideal for all general purpose tapping from small to medium size taps in mild steel. The arm is equipped with lubricated for life bearings at all of the swivel points and provides "weightless" operation and permits the operator to bring the tap to the hole with ease.
PRICE
$3,445.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Hose Size | 3/8 in |
Product Details
| Type | WES1 |
| RPM | 700 rpm |
| CFM | 24 CFM |
| Description | Tapping Arm w/700 RPM Motor, 63" Arm |
| Manufacturers Part Number | VT700 |
| Brand | Viking |
Warranty
| Warranty | 1 yr |