Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB2841448

MPN #: 1105MAX-D3

Ingersoll Rand Industrial Duty Air Ratchet Wrench, 3/8" Square Drive, 5 to 25 ft/lb Torque

Product Description

The 1105MAX Series is our top-of-the-line, premium mini impact wrenches. These air ratchets offer best-in-class power and speed with features like enhanced corrosion resistance and an ultra-comfortable housing. These mini ratchet wrenches let you get into deep, tight, and hard-to-reach places. The composite housing and handle insulates from the cold and ensures operator comfort even during extended use.

PRICE
$219.95

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/8 in
Hose Inside Diameter3/8 in
Air Inlet1/4 in
Max Torque30 lb-in
Drive Size3/8 in

Product Details

RPM300 rpm
CFM3.5 CFM
Air Inlet Thread Size (NPT)1/4 in
ReversibleYes
MaterialComposite
Manufacturers Part Number1105MAX-D3
PSI90 psi
Average CFM3.5
ExhaustRear
BrandIngersoll Rand