Features:
- 50 ft-lbs of loosening torque
- Fast rundown 160 RPM
- Single pawl mechanism
- Compact head design for tight spots
- Precise throttle lever for control
- Overmolded comfort grip
Weights & Dimensions
| Length | 10-3/8 in |
| Weight | 3 lbs |
| Max Torque | 50 lb-in |
| Drive Size | 3/8 in |
Product Details
| RPM | 160 rpm |
| Air Inlet Thread Size (NPT) | 1/2 in |
| Tool Type | Ratchet Wrench |
| Pressure | 90 psi |
| CFM High | 4 CFM |
| Manufacturers Part Number | FPX-250 |
| Average CFM | 4 |
| Free Speed | 160 rpm |
| Exhaust | Rear |
| Brand | Fpxair |
Warranty
| Warranty | 1 yr |