Features:
- Industrial grade tape will not leave a residue
- For indoor and outdoor use
- Non-reflective
- 36 lb. Tensile Strength
Weights & Dimensions
| Length | 60 yd |
| Width | 2 in |
| Tape Dimensions | 2" x 60 Yds gal |
| Thickness | 11 mil |
| Tensile Strength | 36 |
Product Details
| Type | Industrial Gaffers Tape |
| Package Quantity | 24 |
| Color | Gray |
| Brand | Tape Logic |