Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211071

MPN #: 7010336132

3M™ GT2 Premium Matte Cloth Gaffers Tape, 1-7/8" x 54-11/16 Yds., 11 Mil, Black - Pkg Qty 24

Product Description
Behind the Scenes 3M™ Premium Matte Cloth (Gaffers) Tape GT2 is a high-strength, conformable tape commonly found on movie sets worldwide. Its matte finish makes it an excellent choice for concealing wires used in audio and video setups.

Recommended Applications:
  • Attaching wires
  • Bundling cables
  • Temporary holding of light fixtures
  • Marking of critical areas where high visibility is required
  • Marking and labeling equipment
Meeting your Production's Needs 3M™ Premium Matte Cloth (Gaffers) Tape GT2 was engineered these tapes to be user friendly and offer all the benefits industrial professionals hope to get from gaffers tape. To begin, its hand tearable with smooth, controlled unwind. You can tear the tape into narrower strips if needed and expect easy handling, all contributing to quicker application. When the job is complete, it will remove cleanly and easily. This tape is durable yet highly conformable to irregular surfaces - so you can adhere it to those hard-to-reach areas and access the tough spots.

Features:
  • High-strength tape designed for arts and entertainment Measures 48 mm (1-7/8")
  • May be used indoors and outdoors for numerous applications


PRICE
$2,206.80  Sold in packages of 24 / $91.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54-11/16 yd
Width1-7/8 in
Thickness11 mil
Tensile Strength896

Product Details

TypeMatte Cloth Tape
MaterialMatte Cloth
Package Quantity24
ColorBlack
Brand3M