Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3233980

MPN #: 7000028867

3M™ 363 High Temperature Aluminum Foil/Glass Cloth Tape, 2" x 36 Yds., 7.3 Mil, Silver - Pkg Qty 24

Product Description
3M™ High Temperature Aluminum Foil/Glass Cloth Tape 363 is a versatile tape featuring high tensile strength and outstanding puncture/tear-resistance. Heat-reflective aluminum is supported by robust glass cloth to create a strong, conformable backing. Coated with a pressure-sensitive silicone adhesive, it adheres well to irregular and uneven surfaces. Together, this tape resists flame, moisture, weather, and UV degradation, with exceptional thermal conductivity that allows it to perform consistently at temperatures ranging from -65–600 °F (-54–316 °C). High tensile strength, heat-resistance, and reflectivity allows 3M™ High Temperature Aluminum Foil/Glass Cloth Tape 363 to excel in aerospace, automotive, and general industrial applications.

Highlights
  • High Tensile Strength: This glass cloth reinforced foil tape offers superior puncture, fracture, and tear resistance
  • Holds In Intense Conditions: Resists flame/chemical exposure and performs continuously in temperatures ranging from -65 °F(-54 °C) to 600 °F(316 °C)
  • Maximum Conformability: Lightweight, flexible construction helps it conform to curved and irregular surfaces
  • Aluminum Foil Backing: Thermally conductive and reflective metal backing assists with heat shielding
  • Versatile Adhesive: Silicone adhesive adheres to difficult surfaces and removes cleanly after use
  • Potential Applications: Heat reflective wrap over insulation cables, instruments, or high temperature materials, temporary surface protection for welding and soldering, and applications that are exposed to movement and vibration
Recommended Applications
  • Heat reflective wrap over insulation cables, instruments or other high temperature sensitive materials
  • Ideal for industrial applications that will be exposed to movement and vibration
  • Bundling wire harnesses
  • High temperature/performance applications in the aerospace, automotive and industrial industries


PRICE
$11,902.80  Sold in packages of 24 / $495.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width2
Thickness7.3 mil

Product Details

TypeSilicone Adhesive Tape
Service Temperature Range-65 to 600
MaterialAluminum Foil/Glass Cloth
Package Quantity24
ColorSilver
Series363
Manufacturers Part Number7000028867
AdhesiveSilicone
Brand3M