Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3143617

MPN #: OZIND900-15LH

OZ Lifting Products® Industrial Lever Hoist, 9 Ton Capacity, 15' Lift

Product Description
The OZ Lifting Products® Industrial Series Manual Lever Hoist features all-steel construction with a Weston-Style brake system for safety and reliability. Each unit is inspected and tested in the USA. A test certificate is included with each hoist and provides complete traceability. The OZ Lifting Products® Industrial manual lever hoists meets CE, ANSI B30.21 and AS1418.2 safety standards and features 100% load tested Grade 80 alloy chain. The steel handle with rubber grip and minimal load lifting effort makes lower and raising loads easier.

Features:
  • All-steel construction
  • 100% load tested grade 80 alloy chain
  • Fully-enclosed gearing
  • Long lasting powder coat finish
  • Load sheave bearings
  • Steel handle with rubber grip
  • Forged alloy steel hooks
  • Minimal load lifting effort
  • Heavy-duty latches
  • Weston-Style brake system with twin pawl design
  • Zinc plated load chain


PRICE
$1,275.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-11/16 in
Width12-1/16 in
Height27-9/16 in
Weight Capacity18000 lbs
Weight89 lbs
Hook Opening2-1/8 in
Handle Length16-1/8 in
Head Room27-9/16 in
Lift15 ft
Effort to Move Max Weight Capacity81 lbs

Product Details

Assembly RequiredNo
TypeIndustrial Lever Hoist
ColorGray
SeriesIndustrial
MaterialSteel, Rubber, Zinc
OperationManual
Chain Falls3
Package Quantity1
Manufacturers Part NumberOZIND900-15LH
SuspensionHook
BrandOZ Lifting Products

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME B30.21, CE, AS1418.2