Zep Industrial Purple Cleaner & Degreaser Concentrate, Gallon Bottle, 4 Bottles/Case
Write a Review
|
Questions & Answers (0)
Product Description
Industrial settings create industrial levels of grease on machinery and surfaces. Pros know that the powerful solvents in Industrial Purple Degreaser & Cleaner destroy grease with a low-foaming, easy-to-rinse formula.
PRICE
$90.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Capacity | 1 gal |
| Scent | Ethereal |
| Size Type | Gallon Bottle |
| Helps Remove | Grease, Dirt, Grime |
| Package Quantity | 4 Bottles |
| Description | Cleaner & Degreaser Concentrate |
| Manufacturers Part Number | R45810 |
| For Use With | Manufacturing, Maintenance, Repair, Operations, Automotive, Transportation |
| Dilution Ratio | Multiple |
| Brand | Zep |