Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SC Johnson Professional

Model # :WBB3136769

MPN #: 680076

SC Johnson Professional® Hyper Concentrate Floor Stripper, Low Odor, 2 Gal. Bag-in-Box

Product Description
High performance concentrate for fast, efficient removal of most water based polymer floor finishes. Low odor, non-ammonia, non-butyl formulation enables floor stripping procedures virtually anytime, anywhere, without disruption to facility operation. May be used with multiple dilutions.

Features:
  • For use on a variety of flooring types such as vinyl composite, vinyl asbestos, 100% sheet vinyl, terrazzo, rubber, granite, brick and slate
  • One pass removal for up to 10 coats of SC Johnson Professional® Multi-Surface Floor Finish + Sealer
  • Diluted 1:8 to 1:24 depending on difficulty of task
  • Low odor


PRICE
$289.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2 gal

Product Details

TypeFloor Stripper
ApplicationStripping
StyleLiquid
ScentLow Odor
Size Type2 Gallon Bag-in-Box
Helps RemoveMulti-Surface Floor Finish & Sealer
Packing TypeBag-in-Box
DescriptionFloor Stripper
Package Quantity1
Chemical CompoundEthanolamine
FeaturesLow Odor
Manufacturers Part Number680076
Floor TypeConcrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Dilution Ratio1/24
BrandSC Johnson Professional