Slip Plate 33015OS - SLIP Plate® #1, 1 Gallon Can (Pack of 4)
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty, dry film graphite lubricant that solves sliding friction problems. Contains the highest concentration of friction fighting graphite. Produces a durable coating with greater lubricity. Naturally hydrophobic - repelling rain, snow, and mud. SLIP Plate® No. 1 helps reduce rust and corrosion while prolonging equipment life. Common applications are: front end loaders, graters, auto transport carriers, fork lifts, dumpsters, chutes, trailer hitches, and skid steer buckets. SLIP Plate® products cannot be shipped via air transportation.
PRICE
$569.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 33.4 lbs |
| Size | 1 gal |
Product Details
| Lubricant Type | Graphite |
| Size Type | Can |
| Package Quantity | 4 |
| Description | SLIP Plate® #1 |
| Manufacturers Part Number | 45534 |
| Brand | Slip Plate |