Audible Alarms
Availability
Brand
Type
Special Price
Length
Height
Color
Price
Related Products
These Federal Signal explosion-proof vibrating horns are constructed for safe use in hazardous environments. They are enclosed in heavy-duty copper-free cast aluminum housings tapped for 3/4 - inch conduit. Federal Signal Model 31X is corrosion-resistant vibrating horn with stainless steel diaphragm. The Model 31X is 120VAC and features an internal volume control. The 31X model is UL and cUL Listed for Class I, Division 1, Groups C & D; Class II, Division 1, Groups E, F, and G; and Class III. Both are CSA (Canadian Standards Association) Certified. A five minute duty cycle applies to both ...
The Federal Signal MicroStat® is a compact, Type 4X status indicator, Type 1 with optional sounder. Ideal for OEM applications, the MicroStat comes pre-assembled as 1-, 2-, 3-, 4-, or 5-high light units. The user selects combinations from five colors; amber, blue, clear, green and red. O-rings between each segment provide a water-tight and dust-tight seal. The MSL1, MSL2, MSL3 are available in 24VAC/DC, 120VAC and 240VAC; the MSL4 and MSL5 are available in 24VAC/DC and 120VAC. The base of each light can be surface or pipe mounted (3/4-inch NPT). The lenses lock together and snap apart ...
These Federal Signal 24VDC, explosion-proof vibrating horns are constructed for safe use in hazardous environments. They are enclosed in heavy-duty copper-free cast aluminum housings tapped for 3/4- inch conduit. Federal Signal Models 31X is corrosion-resistant vibrating horn with stainless steel diaphragms. Model 41X is available in UL and cUL Listed for Class I, Division 1, Groups C & D; Class II, Division 1, Groups E, F, and G; and Class III. Both are CSA (Canadian Standards Association) Certified. A five minute duty cycle. 5 Year Limited Warranty.
The Federal Signal MicroStat® is a compact, Type 4X status indicator, Type 1 with optional sounder. Ideal for OEM applications, the MicroStat comes pre-assembled as 1-, 2-, 3-, 4-, or 5-high light units. The user selects combinations from five colors; amber, blue, clear, green and red. O-rings between each segment provide a water-tight and dust-tight seal. The MSL1, MSL2, MSL3 are available in 24VAC/DC, 120VAC and 240VAC; the MSL4 and MSL5 are available in 24VAC/DC and 120VAC. The base of each light can be surface or pipe mounted (3/4-inch NPT). The lenses lock together and snap apart ...
Patlite's new WSST Control Box is the latest product that offers an exciting all-in-one functionality as well as remote operation capability to meet the growing needs of more than just the manufacturing industry. Features: Universal manual control box forPatlite visual alert LED light towers Accommodate up to 5 LEDs (Red, Amber, Green, Blue and Clear/White) Optional sound alarm available (must purchase FB type) Each light module can be manually configured for "steady on" or "flashing" (must purchase FB type) Sturdy metal construction with 6 color coordinated push buttons Various ...