- PLC Compatible models
- Convenient plug-in assembly
- Corrosion resistant finish
- Completely assembled
- Volume adjustable
- NEMA 4X enclosure
- The Edwards 877 DC Series are low-current high decibel vibrating horns for heavy-duty use and is UL listed to NEMA 4X enclosure requirements. The die-cast weatherproof box has a durable corrosion resistant electrostatic heat flowed powder epoxy gray finish. May be used for indoor applications.
- Mount on conduit or to any flat surface. A hole on the top has been drilled and tapped for 3/4" (19mm)-14 NPT conduit. Knockouts are located on the bottom and rear of the unit.
- Used where a distinctive urgent signal is required for outdoor or weatherproof requirements such as: timing scheduling paging general alarm personnel warning and emergency evacuations.
- 872-PO Plastic Projector AdaptaHorn Accessory. Plastic projector snaps onto any AdaptaHorn. Available as separate item.
Edwards Signaling 877-G1 Vibrating Horn For Outdoor Use 24V DC
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Outdoor Use |
| Voltage | 24 V |
| Description | Vibrating Horn |
| dB @ 10 ft | 78 to 101 |
| Manufacturers Part Number | 877-G1 |
| LED Color Family | Gray |
| Brand | Edwards Signaling |