Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB241439

Global Industrial™ Steel Hand Truck With Curved Handle & Stair Climbers, 600 Lb. Capacity

Product Description
✓ Durable steel construction reinforced with double welding at critical stress points
✓ 14"W x 10" nose plate
✓ Carries loads of up to 600 lbs.

Make light of heavy cargo with the Global Industrial™ Steel Hand Truck. Constructed from durable steel, this hand truck comes MIG welded throughout with double welding at critical stress points to withstand rugged, everyday use. It rolls smoothly on 10" fully pneumatic ball bearing wheels and is equipped with integral Stair Climbers that use continuous friction-reducing belts to ease movement up and down stairs. Featuring a curved handle for easy load control and maneuverability, this hand truck is an ideal solution for warehouses, distribution facilities, and more. Assembly Required. Limited 5-Year Frame Warranty.

  • 24" folding nose plate extension helps carry oversized cargo
  • Integral stair climbers use continuous friction-reducing belts
  • 10" pneumatic wheels roll smoothly over rough surfaces
  • Rust- and scratch-resistant enamel finish
  • PRICE
    $149.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    149.95
    Buy 3+ units
    139.95Save $10.00 (7%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width22 in
    Height49 in
    Weight Capacity600 lbs
    Weight32 lbs
    Wheel Diameter10 in
    Noseplate Width14 in
    Noseplate Depth10 in

    Product Details

    Assembly RequiredYes
    TypeStair Climbing
    ColorBlue
    Wheel TypePneumatic
    Handle TypeContinuous
    Style2-Wheel
    MaterialSteel
    Manufacturers Part Number241439
    Handle StyleContinuous Flow-Back
    BrandGlobal Industrial

    Warranty

    Warranty5 yr