Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WB535743

MPN #: 61024

Simpson® Industrial Gas Pressure Washer W/ Honda GX200 Engine & AAA Pump, 3000 PSI, 3.0 GPM

Product Description
The IS61024, Industrial Series pressure washer is an excellent addition to the portfolio of pressure washer cleaning products of Simpson®. Perfect for construction sites, rental yards, oil fields, heavy-duty paint prep, and any other big job. Featuring a reliable Honda® engine and an AAA® pump, the IS61024 guarantees a professional cleaning experience.

Features:
  • Honda® GX200 engine with a low oil shutdown feature
  • Reliable AAA® industrial triplex plunger pump with bypass hose
  • Steel-braided Monster Hose 3/8" x 50' kink and abrasion resistant hose with quick connect fittings and polyurethane outer jacket
  • Aircraft-grade aluminum frame is lighter in weight than most steel frame designs and corrosion resistant
  • 10' Foam filled tires for ease of maneuverability across various terrain
  • 5 quick connect nozzle tips include 0°, 15°, 25°, 40° and soap for a variety of spray patterns
  • The actual product may vary slightly from product images
  • This product has limited manufacturer warranty of 3 and 2 years on additional engine coverage with Extended Protection Plus™ Program respectively, along with 7 and 10 years on limited commercial warranty on pump and frame, and 90 day limited warranty on accessories


PRICE
$1,129.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight83 lbs
Wheel Diameter10 in
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

TypePressure Washer
DriveDirect
SeriesIndustrial
Wheel TypePneumatic
Max PSI3000 psi
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute3.0 gal/min
Electric StartNo
Mobile or StationaryMobile
Manufacturers Part Number61024
Engine Displacement196 cm³
Pump TypeTriplex
Engine/Motor TypeHonda GX200
Engine SeriesGX200 W/Oil Alert
BrandSimpson

Warranty

Warranty3 yr

Compliance & Certifications

CARB CompliantYes