DEWALT® Two-Stage Air Compressor, 80 Gallon, 175 PSI, 14.6 CFM, 1-Phase 230 V
Write a Review
|
Questions & Answers (0)
Product Description
The DEWALT® 80 Gallon Stationary Electric Air Compressor provides 175 MAX PSI seen typically with 2-stage performance. Delivering 14.6 SCFM at 90 PSI allows for quick recovery and longer air tool run time. The Heavy-Duty induction motor is designed to operate at 230-Volt. It is also equipped with a pressure gauge, on/off switch and Poly-V belt drive system for smoother operation.
PRICE
$1,459.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41 in |
| Width | 25-3/8 in |
| Height | 62-11/16 in |
| Weight | 269 lbs |
| Tank Size | 80 gal |
| Tank Outlet | 1/2 in |
Product Details
| Oil Type | Oil Lubricated |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 175 psi |
| Start Type | Electric |
| Phase | 1 |
| Tank Orientation | Vertical |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | DXCM805.COM |
| Pump Type | Double-Stage |
| Brand | DeWalt |
| Type | Two Stage Air Compressor |
| CFM | 14.6 CFM |
| Horsepower | 5 HP |
| Color | Yellow |
| After Cooler | No |
| Voltage | 230 V |
| Air Filter | No |
Compliance & Certifications
| Certifications | ASME |