Shaver Industries Industrial Welding Curtain, 10'W x 8'H, WeldView Orange
Write a Review
|
Questions & Answers (0)
Product Description
Built with heavy-duty VCP panels on the top and bottom and a 64" orange WeldView PVC window, these industrial curtains provide robust UV and IR protection while maintaining clear visibility into active work zones. The orange-tinted viewing panel helps reduce glare and shields bystanders from weld flash, sparks, and flying debris. Engineered for TIG, MIG, and stick welding-as well as cutting and brazing operations-they offer a versatile, compliant way to contain hazards and create defined, modular welding stations. Durable, flexible, and easy to reposition, they support safer, more efficient workflow management in busy fabrication environments. Frame/Track sold seperately.
PRICE
$375.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 |
| Height | 8 ft |
Product Details
| Assembly Required | Yes |
| Type | Welding Curtain |
| Material | PVC/VCP |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | IDC108WO |
| Brand | Shaver Industries |
Compliance & Certifications
| Certifications | AWS F2.3M, FM Approved, ASTM D302, NFPA-701, CAN/ULCS122 |