Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169625

MPN #: BA9-1232669

Baileigh Industrial® WJT-2436UW-16; You-Weld Welding Table, 72"L x 36"W x 36"H

Product Description
From the home welding shop to full production environments, the need to fixture projects on a flat surface is paramount. Baileigh Industrial®'s line of you weld welding tables and accessories are the perfect balance of quality and affordability to meet that need . Table tops and sides are made from think 4 gauge plate steel and include 16mm fixturing holes. A weld together interlocking design with full cross brace structure underneath ensure these tables will remain flat under high temperatures. Also, over 10 different accessories and a full fixturing clamp kit are available. This quality table and multiple accessory combination at an affordable price make it the perfect setup for someone new to the trade or the seasoned veteran

Features:
  • Economical Solution for Perfect Welds
  • You Weld It
  • Table Extension/Accessories Available (Sold Separately)
  • Clamp Kit Available (Sold Separately)


PRICE
$3,879.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width72 in
Depth36 in
Height36 in
Weight289 lbs

Product Details

Assembly RequiredNo
TypeStationary Modular Welding Table
ColorBlack
Surface TypeHole Grid
Mobile or StationaryStationary
MaterialSteel
Package Quantity1
Manufacturers Part NumberBA9-1232669
BrandBaileigh Industrial

Warranty

Warranty1 yr