Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lista

Model # :WBB192167

MPN #: XSWB42-72BT/BB

Lista Pedestal Workbench 72"W x 30"D - 5 Drawer, 41 Compartments, Maple Square Edge, Blue

Product Description
Rugged, durable industrial workbench stands up to the toughest environments.

Typical applications include maintenance/repair, tool room, quality and shop floor. Features 35-1/4" work surface height. Includes 1 leg and 1 drawer cabinet pedestal with 5 drawers: (1) 2" (1) 3" (1) 4" (1) 7" (1) 9", and 41 drawer compartments. Drawers have 150 lb. drawer weight capacity. Includes back and end stops, individual removable core lock and 2 keys. Assembly required.

PRICE
$3,699.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height35-1/4 in
Drawer Weight Capacity150 lbs
Nominal Height35 in

Product Details

Assembly RequiredYes
TypeSingle Pedestal Workbench
ColorBlue
Number of Drawers5
Configuration5 Drawer / Open Leg
Edge TypeSquare
Leg StylePedestal Leg & Open Channel Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part NumberXSWB42-72BT/BB
Top MaterialMaple Butcher Block
BrandLista